Beli drill reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  2. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    45%
    Mulai

    Rp549.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  3. Insize Individual Pin Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Insize Individual Pin Gauge
    Deskripsi:
    - Meet DIN2269, grade 1- Diameter range Ø0.20-20.00mm- Made of Alloy Steel- Hardness HRC62-65
    atribut:
    • Diameter Accuracy (µm): ±1
    • Material: Alloy Steel
    • Hardness: HRC62-65
  4. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  5. DORMER Pin Hole Reamer
    Mulai

    Rp769.900

    DORMER Pin Hole Reamer
    atribut:
    • Size (mm): 3
    • Type: HSS Pin Hole Reamer
  6. FP (FP Tool) High Helical Reamer (Reamer Heliks Lurus)
    Mulai

    Rp759.900

    FP (FP Tool) High Helical Reamer (Reamer Heliks Lurus)
    Deskripsi:
    * If you order by cash on delivery, it may be shipped the next day or later.
    atribut:
    • Abrasive Materials: Mild steel, carbon steel, alloy steel, tool steel, cast iron, aluminum casting / alloy, resin-based (excluding composite materials), copper / copper alloy
    • Blade Diameter Tolerance (mm): 0~+0.005
    • Blade Shape: Spiral
    • Coating: Non-coated
    • Material: H.S.S.-Co
    • Shank: Straight shank
  7. TRUSCO Long Hand Reamer (Reamer Tangan)
    40%
    Mulai

    Rp1.899.900

    TRUSCO Long Hand Reamer (Reamer Tangan)
    Deskripsi:
    Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
  8. YANKEE Hand Reamer (Reamer Tangan)
    Mulai

    Rp2.099.900

    YANKEE Hand Reamer (Reamer Tangan)
    Deskripsi:
    Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P1
    • Reamer Application: Through Hole
    • Secondary Material Application: Alloy Steel
    • Secondary Material Application ISO Code: P2
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
  9. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  10. Okazaki Seiko Short Reamer (Reamer Karbida)
    Mulai

    Rp839.900

    Okazaki Seiko Short Reamer (Reamer Karbida)
    Deskripsi:
    Solid type Carbide end blade reamer (CERM) short type
    atribut:
    • Material: Carbide
    • Number of Tips: 4
    • Blade Shape: Spiral
    • Shank: Straight Shank
    • Coating: Non-coated
  11. Okazaki Seiko Short Reamer with Carbide End Blade (Percentage) (Reamer Karbida)
    Mulai

    Rp3.999.900

    Okazaki Seiko Short Reamer with Carbide End Blade (Percentage) (Reamer Karbida)
    Deskripsi:
    Solid type Carbide end blade reamer (CERM) short type
    atribut:
    • Blade Shape: Spiral
    • Chamfer Length (mm): a:0.3
    • Coating: Non-coated
    • Handle Diameter (mm): Pattern diameter: 12
    • Material: Carbide
    • Number of Tips: 4
    • Overall Length L (mm): 75
    • Shank: Straight shank
    • Underneck Length l2 (mm): 35
  12. Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    Mulai

    Rp6.399.900

    Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    atribut:
    • Shank: MT (Morse taper) shank
    • Material: MCO (cobalt high speed steel)
    • Blade Shape: spiral
  13. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  14. Maruni (Automotive) Mata Bor Reamer M8
    Mulai

    Rp359.900

    Maruni (Automotive) Mata Bor Reamer M8
    Deskripsi:
    - Maruni Reamer berguna untuk membesarkan lubang pada ban. - Dapat digunakan bersamaan dengan Maruni Stick Filler Plug / Tambal Ban Model Peluru. - Tambal karet Maruni Stick Filler Plug lebih tepat digunakan apabila menggunakan Maruni Reamer. RR-2
    atribut:
    • Size (mm): 8
    • Type: Tap Ratchet Reamer
  15. Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Mulai

    Rp1.299.900

    Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Deskripsi:
    Use MCO material. Ideal when reamer fee is large.
  16. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
Daftar Harga drill reamer Terbaru October 2026
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
OSG Drill Reamer Carbide (Reamer Bor)Rp3.299.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
TRUSCO Solid Carbide Reamer (Reamer Karbida)Rp549.900
Insize Individual Pin GaugeRp169.900
SOMTA Parallel Hand Reamer (Reamer Tangan)Rp129.900
DORMER Pin Hole ReamerRp769.900
DORMER Hand Reamer (Reamer Tangan)Rp389.900
FP (FP Tool) High Helical Reamer (Reamer Heliks Lurus)Rp759.900
TRUSCO Long Hand Reamer (Reamer Tangan)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)